Zoro Homepage

Shelf, Steel, Holds Equipment

  • Mfr # ESH19S

  • Zoro # G8755792


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Rack Units
3
Height
6.75 inch
Width
11.00 inch
Finish
Powder Coated
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESH19S
Zoro #
G8755792
UPC #
783510352493
Country of Origin
Mexico

Dimensions

Height
6.75 inch
Width
11.00 inch
Length
19.75 inch
Overall Length
10.5 in
Overall Height
4.85 in
Overall Width
19 in
Thickness
16 ga / 1.52 mm
Thickness (T) (gauge)
16
Dimensions (H x W x D) (inch)
4.85 x 19.00 x 10.50
Thickness (T) (millimetre)
1.52
Dimensions (H x W x D) (millimetre)
123 x 483 x 267
Dimensions
4.85 x 19.00 x 10.50 in / 123 x 483 x 267 mm
Material Thickness
16 ga

Details

Item
Shelf
Rack Units
3
Finish
Powder Coated
Material
Steel
For Use With
Any Enclosure
Application
Holds Equipment
Sub-Category
Other Accessories
Color
Black
Features
The Single-Sided Shelf Mounts to 19 in Rack Angles to House Voice/Data Networking Equipment
Fits Rack
19 in.
Color Code
RAL 9005

Description

Shelf, Material Steel, Finish Powder Coated, For Use With Any Enclosure, Sub-Category Other Accessories, Application Supporting Equipment, Features The Single-Sided Shelf Mounts to 19 in Rack Angles to House Voice/Data Networking Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.