Zoro Homepage

Shelves, 24.00x12.00, Lt Gray, Steel

  • Mfr # DBSHELF12

  • Zoro # G5826976


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Length
19.05 in
Depth
11.08 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBSHELF12
Zoro #
G5826976
UPC #
783510145354
Country of Origin
United States

Dimensions

Length
19.05 in
Depth
11.08 in
Thickness
16 ga / 1.52 mm
Fits Cabinet Depth
8 or 12 in

Details

Item
Shelves,24.00x12.00,Lt Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
Light Gray
Series
D-Box
Weight
5.90 lb

Description

Shelves,24.00x12.00,Lt Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.