Zoro Homepage

Shield Kit, 14 Gangs, Steel

  • Mfr # ADK24A

  • Zoro # G8752177


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
14 Gangs
Material
Steel
Color
Gray
Application
Designed to Protect Door Hardware From Dripping Water and Settling Dust
Finish
ANSI 61 Gray Polyester Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADK24A
Zoro #
G8752177
UPC #
783510235604
Country of Origin
United States

Dimensions

Width
24 in
Length
25.50 in
Height
3.10 inch
Material Thickness
14 ga
Overall Width
24 in

Details

Item
Shield Kit
Number of Gangs
14 Gangs
Material
Steel
Color
Gray
Application
Designed to Protect Door Hardware From Dripping Water and Settling Dust
Finish
ANSI 61 Gray Polyester Powder
Gauge
14
Gasket
Sealing Compound
Sub-Category
Mounting Accessories
For Use With
Single-Door Wall-Mount Enclosures
Includes
Stainless Steel Hinge Pin and Stainless Steel Door Clamping Assembly, Sealing Compound
Color Code
ANSI 61
NEMA Enclosure Rating
12

Description

Drip Shield Kit, Material Steel, Finish Powder Coated, For Use With Single-Door Wall-Mount Enclosures, Sub-Category Mounting Accessories, Application Protects Enclosure Door from Dripping Water and Settling Dust, Width 24 in, Includes Sealing Washer, Stainless Steel Door Clamping Assemblies, Stainless Steel Hinge Pin, Stainless Steel Screws, Tube of Sealing Compound, Gasket Sealing Compound, Gauge 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.