
Side Coupling, 4.00x4.00, SS Type 304
Mfr # CT44SCSS
Zoro # G5837178
product price: $70.39
/eaKey Features
Material
Stainless Steel 304
Finish
Brushed #3
Color
Unpainted
Gauge
18 ga
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT44SCSS
Zoro #
G5837178
UPC #
783510161132
Country of Origin
United States
Dimensions
Size
4 in x 4 in
Height
4 in
Width
4 in
Thickness
18 ga / 1.27 mm
Details
Item
Side Coupling,4.00x4.00,SS Type 304
Material
Stainless Steel 304
Finish
Brushed #3
Color
Unpainted
Gauge
18 ga
Application
Indoor
NEMA Enclosure Type
1
Type
Side Coupling
Weight
0.70 lb
Series
CleanTray
Protection Rating
NEMA Type 1
Description
Side Coupling,4.00x4.00,SS Type 304
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.