
Side Door Adapters, fits 1800x500mm, Lt
Mfr # PCE18550
Zoro # G5876213
product price: $903.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 1800 x 500 mm
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE18550
Zoro #
G5876213
UPC #
783510340995
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
Side Door Adapters,fits 1800x500mm,Lt
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 1800 x 500 mm
Gauge
14 ga
Color
Light Gray
Weight
21 lb
Series
ProLine
Description
Side Door Adapters,fits 1800x500mm,Lt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.