Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Door Adapters, fits 2200x500mm, Lt Gray, Steel

  • Mfr # PCE22550

  • Zoro # G6846167


product price: $1,013.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 2200 x 500 mm
Color
Light Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE22550
Zoro #
G6846167
UPC #
783510341596
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Side Door Adapters,fits 2200x500mm,Lt
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 2200 x 500 mm
Color
Light Gray
Gauge
14 ga
Weight
29.58 lb
Series
ProLine

Description

Side Door Adapters,fits 2200x500mm,Lt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.