
Side Door Adapters, fits 2200x800mm, Lt Gray, Steel
Mfr # PCE22850
Zoro # G6846264
product price: $1,331.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 2200 x 800 mm
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE22850
Zoro #
G6846264
UPC #
783510341794
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
Side Door Adapters,fits 2200x800mm,Lt
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 2200 x 800 mm
Gauge
14 ga
Color
Light Gray
Weight
40 lb
Series
ProLine
Description
Side Door Adapters,fits 2200x800mm,Lt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.