Zoro Homepage

Side-Mount Cabinet, 19", 2u, Black, Ste

  • Mfr # E19SM2U

  • Zoro # G5813493


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
3-1/2 in
Color
Black
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E19SM2U
Zoro #
G5813493
UPC #
783510110222
Country of Origin
Mexico

Dimensions

Depth
3-1/2 in
Size
20 in x 16-1/2 in x 3-1/2 in
Width
16-1/2 in
Height
20 in
Thickness
16 ga / 1.52 mm

Details

Item
Side-Mount Cabinet,19",2u,Black,Ste
Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
16 ga
Load Capacity
50 lb
Rack Units
2
Load Rating
50 lb / 22.7 kg
Weight
15.10 lb
Standards
UL 2416 Listed; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D

Description

Side-Mount Cabinet,19 In.,2u,Black,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.