Zoro Homepage

Side-Mount Cabinet, 19", 4u, Black, Ste

  • Mfr # E19SM4U

  • Zoro # G5813378


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Size
20 in x 16-1/2 in x 7 in
Width
16-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E19SM4U
Zoro #
G5813378
UPC #
783510110239
Country of Origin
Mexico

Dimensions

Size
20 in x 16-1/2 in x 7 in
Width
16-1/2 in
Height
20 in
Depth
7 in
Thickness
16 ga / 1.52 mm

Details

Item
Side-Mount Cabinet,19",4u,Black,Ste
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
Black
Load Rating
50 lb / 22.7 kg
Rack Units
4
Load Capacity
50 lb
Weight
17.56 lb
Standards
UL 2416 Listed; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D

Description

Side-Mount Cabinet,19 In.,4u,Black,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.