Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side-Mount Panel, 627x343mm, Gray, Steel

  • Mfr # PPSM64G

  • Zoro # G5826285


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Gauge
12 ga
Height
627 mm
Width
343 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPSM64G
Zoro #
G5826285
UPC #
783510144340
Country of Origin
Mexico

Dimensions

Height
627 mm
Width
343 mm
Size
627 x 343 mm
Thickness
12 ga / 2.75 mm

Details

Item
Side-Mount Panel,627x343mm,Gray,Steel
Material
Mild Steel
Finish
Galvanized
Gauge
12 ga
Color
Unpainted
Weight
14.12 lb
Series
ProLine

Description

Side-Mount Panel,627x343mm,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.