
Side-Mount Subpanel, Fits 1400x500mm, St
Mfr # PPFSM145G
Zoro # G5831027
product price: $401.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 1400 x 500 mm
Gauge
12 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPFSM145G
Zoro #
G5831027
UPC #
783510151140
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Details
Item
Side-Mount Subpanel,Fits 1400x500mm,St
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 1400 x 500 mm
Gauge
12 ga
Color
Unpainted
Weight
29.20 lb
Series
ProLine
Description
Side-Mount Subpanel,Fits 1400x500mm,St
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.