
Side-Mount Subpanel, fits 1600x900mm, White, Steel
Mfr # PPFSM169
Zoro # G6820635
product price: $554.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 1600 x 900 mm
Gauge
12 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPFSM169
Zoro #
G6820635
UPC #
783510995003
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Details
Item
Side-Mount Subpanel,Fits 1600x900mm,Wh
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 1600 x 900 mm
Gauge
12 ga
Color
White
Series
ProLine
Weight
64.90 lb
Description
Side-Mount Subpanel,Fits 1600x900mm,Wh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.