Zoro Homepage

Side-Mount Subpanel, fits 2000x500mm, White, Steel

  • Mfr # PPFSM205

  • Zoro # G6820355


product price: $448.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 2000 x 500 mm
Gauge
12 ga
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPFSM205
Zoro #
G6820355
UPC #
783510995706
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
Side-Mount Subpanel,Fits 2000x500mm,Wh
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 2000 x 500 mm
Gauge
12 ga
Color
White
Series
ProLine
Weight
39.94 lb

Description

Side-Mount Subpanel,Fits 2000x500mm,Wh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.