Zoro Homepage

Side-Mount Subpanel, Fits 2000x800mm, St

  • Mfr # PPFSM208G

  • Zoro # G5831499


product price: $575.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits 2000 x 800 mm
Color
Unpainted
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPFSM208G
Zoro #
G5831499
UPC #
783510151348
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
Side-Mount Subpanel,Fits 2000x800mm,St
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 2000 x 800 mm
Color
Unpainted
Gauge
12 ga
Weight
66 lb
Series
ProLine

Description

Side-Mount Subpanel,Fits 2000x800mm,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.