Zoro Homepage

Side-Mount Subpanel, Fits 2000x900mm, Wh

  • Mfr # PPFSM209

  • Zoro # G5863665


product price: $608.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 2000 x 900 mm
Color
White
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPFSM209
Zoro #
G5863665
UPC #
783510996000
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
Side-Mount Subpanel,Fits 2000x900mm,Wh
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 2000 x 900 mm
Color
White
Gauge
12 ga
Weight
80 lb
Series
ProLine

Description

Side-Mount Subpanel,Fits 2000x900mm,Wh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.