
Side-Mount Subpanel, Fits 2200x900mm, St
Mfr # PPFSM229G
Zoro # G5831018
product price: $647.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 2200 x 900 mm
Gauge
12 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPFSM229G
Zoro #
G5831018
UPC #
783510150938
Country of Origin
United States
Dimensions
Thickness
12 ga / 2.66 mm
Details
Item
Side-Mount Subpanel,Fits 2200x900mm,St
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 2200 x 900 mm
Gauge
12 ga
Color
Unpainted
Weight
82.20 lb
Series
ProLine
Description
Side-Mount Subpanel,Fits 2200x900mm,St
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.