Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side-Mounted Panels, Fits 72.06, Steel

  • Mfr # A72SMP20G

  • Zoro # G5832698


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Enclosure 72 in
Color
Unpainted
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72SMP20G
Zoro #
G5832698
UPC #
783510154271
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm
Panel Size
60.00 x 20.00 in / 1524 x 508 mm

Details

Item
Side-Mounted Panels,Fits 72.06,Steel
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Enclosure 72 in
Color
Unpainted
Gauge
12 ga
Weight
40 lb
Fits Enclosure
72 in / 1829 mm

Description

Side-Mounted Panels,Fits 72.06,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.