
Side-Mounted Panels, Fits 90.06, Steel
Mfr # A90SMP20G
Zoro # G5832619
product price: $567.99
/eaKey Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Enclosure 90 in
Gauge
12 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A90SMP20G
Zoro #
G5832619
UPC #
783510154288
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Panel Size
78.00 x 20.00 in / 1981 x 508 mm
Details
Item
Side-Mounted Panels,Fits 90.06,Steel
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Enclosure 90 in
Gauge
12 ga
Color
Unpainted
Weight
52 lb
Fits Enclosure
90 in / 2286 mm
Description
Side-Mounted Panels,Fits 90.06,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.