Zoro Homepage

Single-Bay Frames, 1200x800x500mm, Lt Gray, Steel

  • Mfr # PF1285

  • Zoro # G6830724


product price: $1,160.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Depth
500 mm
Height
1200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF1285
Zoro #
G6830724
UPC #
783510297749
Country of Origin
Mexico

Dimensions

Depth
500 mm
Height
1200 mm
Width
800 mm
Size
1200 x 800 x 500 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
1085 x 530 mm / 42.72 x 20.87 in

Details

Item
Single-Bay Frames,1200x800x500mm,Lt Gr
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Color
Light Gray
Gauge
12 ga
Rack Units
24U
Series
ProLine
Weight
72.90 lb

Description

Single-Bay Frames,1200x800x500mm,Lt Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.