
Single-Bay Frames, 1400x600x800mm, Lt Gray, Steel
Mfr # PF1468
Zoro # G6818544
product price: $1,276.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Size
1400 x 600 x 800 mm
Width
600 mm
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF1468
Zoro #
G6818544
UPC #
783510953508
Country of Origin
Mexico
Dimensions
Size
1400 x 600 x 800 mm
Width
600 mm
Height
1400 mm
Depth
800 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
1285 x 530 mm / 50.59 x 20.87 in
Details
Item
Single-Bay Frames,1400x600x800mm,Lt Gr
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
12 ga
NEMA Enclosure Type
12
Rack Units
28U
Weight
84 lb
Series
ProLine
Description
Single-Bay Frames,1400x600x800mm,Lt Gr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.