
Single-Bay Frames, 1600x600x400mm, Lt Gr
Mfr # PF1664
Zoro # G5862466
product price: $1,249.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Height
1600 mm
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PF1664
Zoro #
G5862466
UPC #
783510954109
Country of Origin
Mexico
Dimensions
Height
1600 mm
Depth
400 mm
Width
600 mm
Size
1600 x 600 x 400 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
1485 x 530 mm / 58.46 x 20.87 in
Details
Item
Single-Bay Frames,1600x600x400mm,Lt Gr
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
Light Gray
NEMA Enclosure Type
12
Rack Units
33U
Series
ProLine
Weight
75 lb
Description
Single-Bay Frames,1600x600x400mm,Lt Gr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.