Zoro Homepage

Single-Bay Frames, 1600x800x600mm, Lt Gray, Steel

  • Mfr # PF1686

  • Zoro # G6818508


product price: $1,488.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
600 mm
Gauge
12 ga
Size
1600 x 800 x 600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF1686
Zoro #
G6818508
UPC #
783510955007
Country of Origin
Mexico

Dimensions

Depth
600 mm
Size
1600 x 800 x 600 mm
Height
1600 mm
Width
800 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
1485 x 730 mm / 58.46 x 28.74 in

Details

Item
Single-Bay Frames,1600x800x600mm,Lt Gr
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
NEMA Enclosure Type
12
Color
Light Gray
Rack Units
33U
Weight
78 lb
Series
ProLine

Description

Single-Bay Frames,1600x800x600mm,Lt Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.