Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single-Bay Frames, 2000x1000x500mm, Lt Gray, Steel

  • Mfr # PF20105

  • Zoro # G6818754


product price: $1,175.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
2000 mm
Color
Light Gray
Depth
500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PF20105
Zoro #
G6818754
UPC #
783510958909
Country of Origin
Mexico

Dimensions

Height
2000 mm
Depth
500 mm
Size
2000 x 1000 x 500 mm
Width
1000 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
1885 x 930 mm / 74.21 x 36.61 in

Details

Item
Single-Bay Frames,2000x1000x500mm,Lt G
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
12 ga
NEMA Enclosure Type
12
Rack Units
42U
Series
ProLine
Weight
109 lb

Description

Single-Bay Frames,2000x1000x500mm,Lt G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.