
Single-Bay Frames, 2000x1000x600mm, Lt Gray, Steel
Mfr # PF20106
Zoro # G6818693
product price: $1,493.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Height
2000 mm
NEMA Enclosure Type
12
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF20106
Zoro #
G6818693
UPC #
783510959005
Country of Origin
Mexico
Dimensions
Height
2000 mm
Size
2000 x 1000 x 600 mm
Width
1000 mm
Depth
600 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
1885 x 930 mm / 74.21 x 36.61 in
Details
Item
Single-Bay Frames,2000x1000x600mm,Lt G
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Color
Light Gray
Gauge
12 ga
Rack Units
42U
Weight
93 lb
Series
ProLine
Description
Single-Bay Frames,2000x1000x600mm,Lt G
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.