Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single-Bay Frames, 2000x600x400mm, Lt Gray, Steel

  • Mfr # PF2064

  • Zoro # G6818648


product price: $1,063.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
400 mm
Width
600 mm
Height
2000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF2064
Zoro #
G6818648
UPC #
783510957704
Country of Origin
Mexico

Dimensions

Depth
400 mm
Width
600 mm
Height
2000 mm
Size
2000 x 600 x 400 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
1885 x 530 mm / 74.21 x 20.87 in

Details

Item
Single-Bay Frames,2000x600x400mm,Lt Gr
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
NEMA Enclosure Type
12
Gauge
12 ga
Rack Units
42U
Series
ProLine
Weight
84 lb

Description

Single-Bay Frames,2000x600x400mm,Lt Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.