Zoro Homepage

Single-Bay Frames, 2000x600x500mm, Lt Gr

  • Mfr # PF2065

  • Zoro # G5862448


product price: $1,076.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
2000 mm
NEMA Enclosure Type
12
Width
600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF2065
Zoro #
G5862448
UPC #
783510957803
Country of Origin
Mexico

Dimensions

Height
2000 mm
Width
600 mm
Depth
500 mm
Size
2000 x 600 x 500 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
1885 x 530 mm / 74.21 x 20.87 in

Details

Item
Single-Bay Frames,2000x600x500mm,Lt Gr
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Gauge
12 ga
Color
Light Gray
Rack Units
42U
Weight
79 lb
Series
ProLine

Description

Single-Bay Frames,2000x600x500mm,Lt Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.