
Single-Bay Frames, 2200x600x600mm, Lt Gray, Steel
Mfr # PF2266
Zoro # G6818955
product price: $1,167.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Height
2200 mm
Size
2200 x 600 x 600 mm
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF2266
Zoro #
G6818955
UPC #
783510959906
Country of Origin
Mexico
Dimensions
Height
2200 mm
Size
2200 x 600 x 600 mm
Width
600 mm
Depth
600 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
2085 x 530 mm / 82.09 x 20.87 in
Details
Item
Single-Bay Frames,2200x600x600mm,Lt Gr
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
NEMA Enclosure Type
12
Gauge
12 ga
Rack Units
47U
Series
ProLine
Weight
82 lb
Description
Single-Bay Frames,2200x600x600mm,Lt Gr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.