Zoro Homepage

Single-Bay Frames, 2200x800x500mm, Lt Gr

  • Mfr # PF2285

  • Zoro # G5868669


product price: $1,283.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
2200 mm
NEMA Enclosure Type
12
Depth
500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF2285
Zoro #
G5868669
UPC #
783510297817
Country of Origin
Mexico

Dimensions

Height
2200 mm
Depth
500 mm
Width
800 mm
Size
2200 x 800 x 500 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
2085 x 730 mm / 82.09 x 28.74 in

Details

Item
Single-Bay Frames,2200x800x500mm,Lt Gr
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Gauge
12 ga
Color
Light Gray
Rack Units
47U
Series
ProLine
Weight
111.50 lb

Description

Single-Bay Frames,2200x800x500mm,Lt Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.