Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single-Bay Frames, 700x800x600mm, Lt Gray, Steel

  • Mfr # PF786

  • Zoro # G6818483


product price: $1,112.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
700 x 800 x 600 mm
NEMA Enclosure Type
12
Width
800 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF786
Zoro #
G6818483
UPC #
783510953102
Country of Origin
Mexico

Dimensions

Size
700 x 800 x 600 mm
Width
800 mm
Height
700 mm
Depth
600 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
585 x 530 mm / 23.03 x 20.87 in
Nominal Frame Size
700 x 600 x 600 mm

Details

Item
Single-Bay Frames,700x800x600mm,Lt Gra
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Gauge
12 ga
Color
Light Gray
Rack Units
13U
Series
ProLine
Weight
66 lb

Description

Single-Bay Frames,700x800x600mm,Lt Gra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.