Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single-Sided Shelf, 19.00x15.00

  • Mfr # ESH1915V

  • Zoro # G5844659


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
3.74 in
Width
19 in
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESH1915V
Zoro #
G5844659
UPC #
783510173678
Country of Origin
Mexico

Dimensions

Height
3.74 in
Width
19 in
Depth
15 in
Size
3.74 x 19 x 15 in
Thickness
16 ga / 1.52 mm
Dimensions
3.74 x 19.00 x 15.00 in / 95 x 483 x 381 mm

Details

Item
Single-Sided Shelf,19.00x15.00
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
Black
Rack Units
2
Type
Vented
Weight
6.25 lb

Description

Single-Sided Shelf,19.00x15.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.