Zoro Homepage

Single-Sided Shelf, fits 19" rack, Black, Steel

  • Mfr # ESH1917

  • Zoro # G6849299


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
3.74 x 19 x 17 in
Width
19 in
Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESH1917
Zoro #
G6849299
UPC #
783510352196
Country of Origin
Mexico

Dimensions

Size
3.74 x 19 x 17 in
Width
19 in
Depth
17 in
Height
3.74 in
Thickness
16 ga / 1.52 mm
Dimensions
3.74 x 19.00 x 17.00 in / 95 x 483 x 432 mm

Details

Item
Single-Sided Shelf,fits 19" rack,Black
Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
16 ga
Rack Units
2
Type
Solid
Weight
8.60 lb

Description

Single-Sided Shelf,fits 19 In. rack,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.