Zoro Homepage

Single-Sided Steel Vented Shelf, fits 19" rack, Black, Steel

  • Mfr # ESH19V

  • Zoro # G6849003


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack 19 in
Size
4.85 x 19 x 10-1/2 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESH19V
Zoro #
G6849003
UPC #
783510352295
Country of Origin
Mexico

Dimensions

Size
4.85 x 19 x 10-1/2 in
Width
19 in
Depth
10-1/2 in
Height
4.85 in
Thickness
16 ga / 1.52 mm
Dimensions
4.85 x 19.00 x 10.50 in / 123 x 483 x 267 mm

Details

Item
Single-Sided Steel Vented Shelf,fits 19
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack 19 in
Gauge
16 ga
Color
Black
Rack Units
3
Weight
5 lb
Fits Rack
19 in.

Description

Single-Sided Steel Vented Shelf,fits 19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.