Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single-Sided Steel Vented Shelf, fits 23

  • Mfr # ESH23V

  • Zoro # G5877805


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack 23 in
Gauge
16 ga
Height
4.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESH23V
Zoro #
G5877805
UPC #
783510352394
Country of Origin
Mexico

Dimensions

Height
4.85 in
Size
4.85 x 23 x 10-1/2 in
Width
23 in
Depth
10-1/2 in
Thickness
16 ga / 1.52 mm
Dimensions
4.85 x 23.00 x 10.50 in / 123 x 584 x 267 mm

Details

Item
Single-Sided Steel Vented Shelf,fits 23
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack 23 in
Gauge
16 ga
Color
Black
Rack Units
3
Weight
9 lb
Fits Rack
23 in.

Description

Single-Sided Steel Vented Shelf,fits 23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.