Zoro Homepage

Slides, Fits Rack Angles, Steel

  • Mfr # A16SL2U

  • Zoro # G5817946


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Color
Unpainted
Weight
8.50 lb
Series
ProLine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16SL2U
Zoro #
G5817946
UPC #
783510131005
Country of Origin
United States

Details

Item
Slides,Fits Rack Angles,Steel
Material
Mild Steel
Finish
Plated
Color
Unpainted
Weight
8.50 lb
Series
ProLine

Description

Slides,Fits Rack Angles,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.