Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sloped Front, 400x600x600mm, Lt Gray, St

  • Mfr # PST466

  • Zoro # G5878469


product price: $2,330.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
23.62 in
Size
400 x 600 x 600 mm
Height
15-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PST466
Zoro #
G5878469
UPC #
783510364595
Country of Origin
United States

Dimensions

Depth
23.62 in
Size
400 x 600 x 600 mm
Height
15-3/4 in
Width
23.62 in
Thickness
14 ga / 1.9 mm

Details

Item
Sloped Front,400x600x600mm,Lt Gray,St
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Light Gray
NEMA Enclosure Type
12
Weight
42.16 lb
Series
ProLine
Rear Opening
336 x 564 mm / 13.21 x 21.11 in
Front Opening
339 x 536 mm / 13.36 x 21.11 in
Internal Mounting
225 mm / 8.86 in
Protection Rating
IP55

Description

Sloped Front,400x600x600mm,Lt Gray,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.