Zoro Homepage

Sloped Front, 700x600x600mm, Lt Gray, Steel

  • Mfr # PST766

  • Zoro # G6850385


product price: $2,635.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Width
23.62 in
Gauge
14 ga
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PST766
Zoro #
G6850385
UPC #
783510364793
Country of Origin
United States

Dimensions

Width
23.62 in
Height
27.56 in
Depth
23.62 in
Size
700 x 600 x 600 mm
Thickness
14 ga / 1.9 mm

Details

Item
Sloped Front,700x600x600mm,Lt Gray,St
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
NEMA Enclosure Type
12
Color
Light Gray
Series
ProLine
Weight
59.88 lb
Rear Opening
636 x 536 mm / 25.02 x 21.11 in
Internal Mounting
525 mm / 20.67 in
Front Opening
641 x 536 mm / 25.22 x 21.11 in
Protection Rating
IP55

Description

Sloped Front,700x600x600mm,Lt Gray,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.