
Captive Screws Electrical Enclosures, 14 in H, 10.12 in D, 15-1/4 in W, NEMA 12, Steel
Mfr # E30PBAM
Zoro # G5818305
product price: $549.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
15-1/4 in
Nominal Height
14 in
Nominal Depth
10.12 in
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E30PBAM
Zoro #
G5818305
UPC #
783510130831
Country of Origin
Mexico
Dimensions
Nominal Width
15-1/4 in
Nominal Height
14 in
Nominal Depth
10.12 in
Hole Size
22.5 mm
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Cover Style
Solid
Features
12 Indoor, dust-resistant
IP Rating
IP65
Standards
UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12, 13; IEC 60529, IP65
Number of Holes
30
Weight
18.92
Description
Sloped-Front Pushbutton Enclosures,Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.