Zoro Homepage

Sloped Front with Accessory Opening, 500x1200x600mm, Lt Gray, Steel

  • Mfr # PST5A126

  • Zoro # G6850516


product price: $3,642.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Width
47.24 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PST5A126
Zoro #
G6850516
UPC #
783510365295
Country of Origin
United States

Dimensions

Width
47.24 in
Height
19.69 in
Depth
23.62 in
Size
500 x 1200 x 600 mm
Thickness
14 ga / 1.9 mm
Nominal Dimensions
500A x 1200 x 600 mm

Details

Item
Sloped Front with Accessory Opening,500
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
14 ga
NEMA Enclosure Type
12
Weight
82 lb
Series
ProLine
Front Opening
440 x 1136 mm / 17.31 x 44.73 in
Rear Opening
611 x 536 mm / 24.04 x 21.11 in
Internal Mounting
500 mm / 19.69 in
Protection Rating
IP55

Description

Sloped Front with Accessory Opening,500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.