
Sloped Front with Accessory Opening, 500x800x600mm, Lt Gray, Steel
Mfr # PST5A86
Zoro # G6850498
product price: $3,120.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Size
500 x 800 x 600 mm
Width
31-1/2 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PST5A86
Zoro #
G6850498
UPC #
783510365196
Country of Origin
United States
Dimensions
Size
500 x 800 x 600 mm
Width
31-1/2 in
Depth
23.62 in
Height
19.69 in
Thickness
14 ga / 1.9 mm
Nominal Dimensions
500A x 800 x 600 mm
Details
Item
Sloped Front with Accessory Opening,500
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
NEMA Enclosure Type
12
Gauge
14 ga
Series
ProLine
Weight
84 lb
Internal Mounting
500 mm / 19.69 in
Rear Opening
611 x 736 mm / 24.04 x 28.98 in
Protection Rating
IP55
Front Opening
440 x 736 mm / 17.31 x 28.98 in
Description
Sloped Front with Accessory Opening,500
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.