Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sloped Front with Accessory Opening, 700

  • Mfr # PST7A66

  • Zoro # G5878523


product price: $2,781.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Height
27.56 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PST7A66
Zoro #
G5878523
UPC #
783510365394
Country of Origin
United States

Dimensions

Height
27.56 in
Size
700 x 600 x 600 mm
Depth
23.62 in
Width
23.62 in
Thickness
14 ga / 1.9 mm
Nominal Dimensions
700A x 600 x 600 mm

Details

Item
Sloped Front with Accessory Opening,700
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Gauge
14 ga
Color
Light Gray
Series
ProLine
Weight
70 lb
Front Opening
641 x 536 mm / 25.22 x 21.11 in
Internal Mounting
700 mm / 27.56 in
Protection Rating
IP55
Rear Opening
811 x 536 mm / 31.91 x 21.11 in

Description

Sloped Front with Accessory Opening,700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.