Zoro Homepage

Sloped Front with Accessory Opening, 700

  • Mfr # PST7A86

  • Zoro # G5878514


product price: $3,326.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Color
Light Gray
Height
27.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PST7A86
Zoro #
G5878514
UPC #
783510365493
Country of Origin
United States

Dimensions

Height
27.56 in
Depth
23.62 in
Size
700 x 800 x 600 mm
Width
31-1/2 in
Thickness
14 ga / 1.9 mm
Nominal Dimensions
700A x 800 x 600 mm

Details

Item
Sloped Front with Accessory Opening,700
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Color
Light Gray
Gauge
14 ga
Series
ProLine
Weight
72.80 lb
Protection Rating
IP55
Front Opening
641 x 736 mm / 25.22 x 28.98 in
Rear Opening
811 x 736 mm / 31.91 x 28.98 in
Internal Mounting
700 mm / 27.56 in

Description

Sloped Front with Accessory Opening,700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.