Zoro Homepage

Small, Type 1, 12.00x10.00x4.00, Gray, Steel

  • Mfr # A12N104

  • Zoro # G6846535


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12N10P, A12N10PP
Size
12 x 10 x 4 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12N104
Zoro #
G6846535
UPC #
783510342104
Country of Origin
Mexico

Dimensions

Size
12 x 10 x 4 in
Depth
4 in
Height
12 in
Width
10 in
Thickness
16 ga / 1.52 mm
Panel Size
10.25 x 8.25 in / 260 x 210 mm

Details

Item
Small,Type 1,12.00x10.00x4.00,Gray,S
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12N10P, A12N10PP
Gauge
16 ga
NEMA Enclosure Type
1
Application
Indoor
Color
Gray
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; CSA, File 42184: Type 1; IEC 60529, IP30
Weight
8 lb
Protection Rating
NEMA Type 1; IP30
Panel
A12N10P
Perforated Panel
A12N10PP

Description

Small,Type 1,12.00x10.00x4.00,Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.