Zoro Homepage

Soho Cabinet for Small Office and Home O

  • Mfr # ENC766SH

  • Zoro # G5813789


product price: $2,283.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number ERA197TPLN
Depth
23.6 in
Width
23.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENC766SH
Zoro #
G5813789
UPC #
783510110642
Country of Origin
United States

Dimensions

Depth
23.6 in
Width
23.63 in
Size
26.21 in x 23.63 in x 23.6 in
Height
26.21 in
Thickness
16 ga / 1.52 mm

Details

Item
Soho Cabinet for Small Office and Home O
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number ERA197TPLN
Color
Black
Gauge
16 ga
Rack Units
11
Weight
100 lb
Series
SOHO
Hole Type
Tapped
Additional Rack Angles
ERA197TPLN

Description

Soho Cabinet for Small Office and Home O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.