
Soho Cabinet for Small Office and Home O
Mfr # ENC769SH
Zoro # G5813798
product price: $2,283.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number ERA197THLN
Gauge
16 ga
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ENC769SH
Zoro #
G5813798
UPC #
783510110659
Country of Origin
United States
Dimensions
Depth
35.4 in
Width
23.63 in
Height
26.21 in
Size
26.21 in x 23.63 in x 35.4 in
Thickness
16 ga / 1.52 mm
Details
Item
Soho Cabinet for Small Office and Home O
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number ERA197THLN
Gauge
16 ga
Color
Black
Rack Units
11
Series
SOHO
Weight
117 lb
Hole Type
Square
Additional Rack Angles
ERA197THLN
Description
Soho Cabinet for Small Office and Home O
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.