Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Shield Top, fits 300x150mm, Gray, Aluminum

  • Mfr # ESSH3015

  • Zoro # G6851444


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
Fits Size 300 x 150 in
Color
Light Gray
Thickness
0.08 in / 2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESSH3015
Zoro #
G6851444
UPC #
783510373290
Country of Origin
Mexico

Dimensions

Thickness
0.08 in / 2 mm

Details

Item
Solar Shield Top,fits 300x150mm,Gray,
Material
Aluminum
Finish
Powder Coated
For Use With
Fits Size 300 x 150 in
Color
Light Gray
Weight
2.46 lb
Series
ComLine
Fits
300 x 150 mm

Description

Solar Shield Top,fits 300x150mm,Gray,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.