Zoro Homepage

Solid-Back Body, fits 166x160mm, Lt Gray, Steel

  • Mfr # LLB161612

  • Zoro # G6808053


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 166 x 160 mm
Size
6.54 in x 6.3 in x 4 in
Width
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLB161612
Zoro #
G6808053
UPC #
783510499303
Country of Origin
Mexico

Dimensions

Size
6.54 in x 6.3 in x 4 in
Width
6.3 in
Depth
4 in
Height
6.54 in
Thickness
16 ga / 1.52 mm

Details

Item
Solid-Back Body,Fits 166x160mm,Lt Gray
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 166 x 160 mm
Color
Light Gray
Gauge
16 ga
NEMA Enclosure Type
4
Weight
2.80 lb
Series
InLine
Protection Rating
IP66

Description

Solid-Back Body,Fits 166x160mm,Lt Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.