Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid-Back Body, fits 250x250mm, Lt Gray, Steel

  • Mfr # LLB252512

  • Zoro # G6808044


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 250 x 250 mm
Color
Light Gray
Depth
4.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLB252512
Zoro #
G6808044
UPC #
783510499402
Country of Origin
Mexico

Dimensions

Depth
4.02 in
Height
9.84 in
Width
9.84 in
Size
9.84 in x 9.84 in x 4.02 in
Thickness
16 ga / 1.52 mm

Details

Item
Solid-Back Body,Fits 250x250mm,Lt Gray
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 250 x 250 mm
Color
Light Gray
NEMA Enclosure Type
4
Gauge
16 ga
Series
InLine
Weight
5 lb
Protection Rating
IP66

Description

Solid-Back Body,Fits 250x250mm,Lt Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.