
Solid Base, Fits 1000x500mm, Lt Gray, St
Mfr # PB0105HF2
Zoro # G5818899
product price: $676.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1000 x 500 mm
Gauge
16 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB0105HF2
Zoro #
G5818899
UPC #
783510131791
Country of Origin
United States
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
Solid Base,Fits 1000x500mm,Lt Gray,St
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1000 x 500 mm
Gauge
16 ga
Color
Light Gray
Series
ProLine
Weight
15 lb
Fits Frame
1000 x 500 mm
Description
Solid Base,Fits 1000x500mm,Lt Gray,St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.