Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Base, Fits 600x400mm, Lt Gray, Ste

  • Mfr # PB064

  • Zoro # G5863078


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 600 x 400 mm
Color
Light Gray
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB064
Zoro #
G5863078
UPC #
783510979102
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Solid Base,Fits 600x400mm,Lt Gray,Ste
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 600 x 400 mm
Color
Light Gray
Gauge
16 ga
Weight
8.90 lb
Series
ProLine
Fits Frame
600 x 400 mm

Description

Solid Base,Fits 600x400mm,Lt Gray,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.