
Solid Base, fits 600x600mm, SS Type 304
Mfr # PB066SS
Zoro # G5872634
product price: $1,320.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 600 x 600 mm
Gauge
16 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB066SS
Zoro #
G5872634
UPC #
783510318895
Country of Origin
United States
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
Solid Base,fits 600x600mm,SS Type 304
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 600 x 600 mm
Gauge
16 ga
Color
Unpainted
Weight
12 lb
Series
ProLine
Fits Frame
600 x 600 mm
Description
Solid Base,fits 600x600mm,SS Type 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.